Removable Labels, 4 in x 6 in Blank, PK40
Mfr # 05454
Zoro # G816262279
product price: $6.39
/pk 40, $0.16/eaSold in multiples of 18 for $115.02
Key Features
Overall Depth
0.688 in
Material
Paper
Core Dia.
4" x 6"
Shape
Rectangle
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05454
Zoro #
G816262279
UPC #
072782054540
Country of Origin
Mexico
Dimensions
Overall Depth
0.688 in
Core Dia.
4" x 6"
Length
7.19 in
Width
4.62 in
Details
Material
Paper
Shape
Rectangle
Label Maker Tape Finish
Matte
No. of Labels
40
Item
Removable Labels
Adhesive
Removable
Color
White
Description
Removable Labels, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.