
Removable Labels, Rectangular, PK525
Mfr # 6737
Zoro # G302695673
product price: $1.69
/eaSold in multiples of 36 for $60.84
Key Features
Color
White
No. of Labels
525
Shape
Rectangle
Width
3.5 in
Adhesive
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6737
Zoro #
G302695673
UPC #
072782067373
Country of Origin
Mexico
Dimensions
Width
3.5 in
Length
5.38 in
Details
Item
Removable Labels,Rectangular,PK525
Color
White
No. of Labels
525
Shape
Rectangle
Adhesive
Removable
Material
Paper
Description
Removable Labels,Rectangular,PK525, Package Quantity 525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.