Zoro Homepage

Removable Labels, Removable Adhesive, PK80

  • Mfr # 05453

  • Zoro # G016262239


product price: $7.09
/pk 80, $0.09/ea
Sold in multiples of 18 for $127.62

Key Features

Overall Depth
0.688 in
Core Dia.
3" x 4"
Width
4.62 in
Length
7.19 in
No. of Labels
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05453
Zoro #
G016262239
UPC #
072782054533
Country of Origin
Mexico

Dimensions

Overall Depth
0.688 in
Core Dia.
3" x 4"
Width
4.62 in
Length
7.19 in

Details

No. of Labels
80
Color
White
Label Maker Tape Finish
Matte
Material
Paper
Item
Removable Labels
Shape
Rectangle
Adhesive
Removable

Description

Removable Labels, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.