Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Labels, w/Adhesive, PK500

  • Mfr # 05434

  • Zoro # G416262273


product price: $5.99
/pk 500, $0.01/ea
Sold in multiples of 18 for $107.82

Key Features

Shape
Rectangle
Length
7.19 in
Color
White
Core Dia.
1" x 1-1/2"
Overall Depth
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05434
Zoro #
G416262273
UPC #
072782054342
Country of Origin
Mexico

Dimensions

Length
7.19 in
Core Dia.
1" x 1-1/2"
Overall Depth
0.688 in
Width
4.62 in

Details

Shape
Rectangle
Item
Removable Labels
Color
White
Adhesive
Removable
Label Maker Tape Finish
Matte
No. of Labels
500
Material
Paper

Description

Removable Labels, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.