Removable Labels, w/Adhesive, PK504
Mfr # 05430
Zoro # G816262224
product price: $5.59
/pk 504, $0.01/eaSold in multiples of 18 for $100.62
Key Features
Width
4.62 in
Length
7.19 in
Adhesive
Removable
Shape
Rectangle
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05430
Zoro #
G816262224
UPC #
072782054304
Country of Origin
Mexico
Dimensions
Width
4.62 in
Length
7.19 in
Core Dia.
3/4" x 1-1/2"
Overall Depth
0.688 in
Details
Item
Removable Labels
Adhesive
Removable
Shape
Rectangle
Material
Paper
Color
White
No. of Labels
504
Label Maker Tape Finish
Matte
Description
Removable Labels, Package Quantity 504
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.