
Removable Multipurpose Labels, Su, PK120
Mfr # 6481
Zoro # G402658738
product price: $15.29
/pk 120, $0.13/eaSold in multiples of 5 for $76.45
Key Features
Color
Assorted (Neon Green, Neon Magenta, Neon Yellow)
Width
9.44 in
No. of Labels
120
Adhesive
Removable
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6481
Zoro #
G402658738
UPC #
072782064815
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Removable Multipurpose Labels,Su,PK120
Color
Assorted (Neon Green, Neon Magenta, Neon Yellow)
No. of Labels
120
Adhesive
Removable
Shape
Rectangle
Material
Paper
Description
Removable Multipurpose Labels,Su,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.