Removable Multiuse Labels, PK600
Mfr # 05410
Zoro # G416245764
product price: $6.19
/pk 600, $0.01/eaSold in multiples of 18 for $111.42
Key Features
Color
White
Width
4.62 in
Adhesive
Removable
No. of Labels
600
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05410
Zoro #
G416245764
UPC #
072782054106
Country of Origin
Mexico
Dimensions
Width
4.62 in
Length
7.19 in
Details
Color
White
Adhesive
Removable
No. of Labels
600
Material
Paper
Item
Removable Multiuse Labels
Shape
Round
Description
Removable Multiuse Labels, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.