
Removable Multiuse Labels, Removab, PK15
Mfr # 41445
Zoro # G802658697
product price: $2.65
/pk 15, $0.18/eaSold in multiples of 18 for $47.70
Key Features
Labels per Sheet
3
Color
White
Material
Paper
Adhesive
Removable
Shape
Arched Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41445
Zoro #
G802658697
UPC #
072782414450
Country of Origin
Mexico
Dimensions
Width
4.62 in
Length
7.19 in
Details
Item
Removable Multiuse Labels,Removab,PK15
Labels per Sheet
3
Color
White
Material
Paper
Adhesive
Removable
Shape
Arched Rectangle
Description
Removable Multiuse Labels,Removab,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.