Removable Self-Adhesive Color-Coding Labels, 1/4" Dia, Assorted, 768/Pack
- Mfr # 5795
- Zoro # G804952731
product price:Â
$
13.75
/ea
Sold in multiples of 3 for
$41.25
Key Features
Label Color
Assorted
Adhesive
Removable
Label Finish
Matte
Material
Paper
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5795
- Zoro #
- G804952731
- UPC #
- 72782057954
- Country of Origin
- Mexico
- Item
- Color Coded Label
- Label Color
- Assorted
- Adhesive
- Removable
- Label Finish
- Matte
- Material
- Paper
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Light Blue, Yellow, Green, Red
- Label Maker Tape Finish
- Matte
- Label Type
- Round
Description
Avery removable self-adhesive color-coding labels, 1/4" dia, assorted, 768/pack color-coding labels are ideal for a wide range of tasks: pricing, routing, organizing, highlighting, scheduling and more. Repositionable self-adhesive provides extra versatility. Residue-free removal eliminates the possibility of tedious, time-consuming cleaning tasks. Label size - text: 1/4" dia.; label color(s): assorted; material(s): paper; adhesive: removable self-adhesive. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.