Zoro Homepage
This item is Discontinued.
Avery Dennison Removeable File Folder Label, White, PK450 72782

Removeable File Folder Label, White, PK450 (Discontinued)

  • Mfr # 72782
  • Zoro # G5031148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72782
Zoro #
G5031148
UPC #
072782084257
Country of Origin
Mexico

Dimensions

Size
8.5 x 11

Details

Item
Removeable File Folder Label,White,PK450
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Adhesive
Removable Self-Adhesive
Material
Paper
Die Cut
1/3-Cut
Shape
Rectangular
Background Color
White
Labels Per Sheet
18
Tab Style
Top Tab
Labels Per Unit
450
Features
Extra-Large 1/3 Cut Top Tab—8.5 x 11 sheets.

Description

Extra-Large File-Folder Labels w/TrueBlock(R) Technology, Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.