Zoro Homepage

Repair Tag, Card Stock, 2.63 in W, Beige, Rectangle

  • Mfr # 15030

  • Zoro # G605301400


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Card Stock
Color
Beige
Width
2.63 in
Tag Shape
Rectangle
Length
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15030
Zoro #
G605301400
UPC #
71709150303
Country of Origin
United States

Dimensions

Width
2.63 in
Length
5-1/4 in

Details

Material
Card Stock
Color
Beige
Tag Shape
Rectangle
Write on Surface
Yes
Item
Repair Tag

Description

Avery duplicate repair tags, numbered 1 to 500, 5-1/4" x 2-5/8", manila, 500 tags/box repair tags come preprinted with spaces to fill in important information, including the name and address of the owner, the work to be done and the date promised, and store imprint or stamp. Durable cardstock is easy to write on and read. Each tag features a detachable coupon at the bottom. The tags and coupons are numbered sequentially from 1 to 500 and are patched and strung to ensure you have the right item every time. Manila stock is printed in black, and the duplicate is numbered in red. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.