Zoro Homepage

Repositionable Shipping Labels, PK250

  • Mfr # 58163

  • Zoro # G416245054


product price: $14.49
/pk 250, $0.06/ea
Sold in multiples of 5 for $72.45

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Adhesive
Repositionable
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58163
Zoro #
G416245054
UPC #
072782581633
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Repositionable Shipping Labels
Material
Paper
Shape
Rectangle
Adhesive
Repositionable
Color
White
Labels per Sheet
10

Description

Repositionable Shipping Labels, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.