Shop AVERY
See all product information
Create Account
Return Address Labels, 1/2 x 1-3/4, White, 20000/Box
- Mfr # 5967
- Zoro # G504905907
product price:
$
309.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
1/2"
Shape
Rectangle
Total Number of Labels
20000
Labels per Sheet
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5967
- Zoro #
- G504905907
- UPC #
- 72782059675
- Country of Origin
- Mexico
- Item
- Address Label
- Material
- Paper
- Shape
- Rectangle
- Total Number of Labels
- 20000
- Labels per Sheet
- 80
- Adhesive
- Permanent
- Color
- White
- Application
- Permanent Adhesive
- Features
- Permanent Adhesive, Smudge-free, Easy Peel, Jam Resistant, Customizable, Stick & Stay,Printable
- Print Technology
- Laser
- Finishing
- Matte
- Number of Sheets
- 250
- Number of Labels per Sheet
- 80
Dimensions
- Label Width
- 1/2"
- Label Length
- 1 3/4"
Description
Avery® Easy Peel Mailing Laser Labels - 1/2" Width x 1-3/4" Length - Permanent Adhesive - Rectangle - Laser - Matte - White - Paper - Permanent Adhesive, Customizable, Jam Resistant, Smudge-free, Easy Peel, Stick & Stay - 80-/ Sheet - 250 Total Sheets - 20000 Total Label(s) - 20000-/ Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.