Shop AVERY
See all product information
Create Account
Return Address Labels for Color Laser & Copier, 3/4 x 2-1/4, Matte White, 750/PK
- Mfr # 6870
- Zoro # G308585312
product price:Â
$
34.25
/ea
Key Features
Material
Paper
Label Width
3/4"
Shape
Rectangle
Standards
FSC Certified
Total Number of Labels
750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6870
- Zoro #
- G308585312
- UPC #
- 72782068707
- Country of Origin
- Mexico
Dimensions
- Label Width
- 3/4"
- Label Length
- 2 1/4"
Details
- Item
- Address Label
- Material
- Paper
- Shape
- Rectangle
- Standards
- FSC Certified
- Total Number of Labels
- 750
- Adhesive
- Permanent
- Color
- White
- Printable
- Yes
- Print Technology
- Laser
- Number of Labels per Sheet
- 30
- Number of Sheets
- 25
- Finishing
- Matte
- Features
- Customizable, Permanent Adhesive, Bleed Resistant, Jam Resistant, Stick & Stay, Print-to-the Edge
Description
create labels that get noticed ideal for mailings, messages, invitations and announcements. Guaranteed printer performance in hp, canon, epson and other popular printers. Easy to use with free avery templates and software. See product package for details. This product was made from wood that came from a certified managed forest. Label size - text: 3/4 x 2 1/4; label colors: matte white; machine compatibility: color copiers; color laser printers; materials: coated paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.