Zoro Homepage

Return Address Labels, Sure Fee, PK20000, 1/2" Label W, 80 Labels per Sheet White

  • Mfr # 5967

  • Zoro # G702685854


product price: $95.29
/ea
Sold in multiples of 2 for $190.58
Free Shipping & Returns

Key Features

Labels per Sheet
80
Color
White
Label Width
1/2"
Total Number of Labels
20000
Length
11.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5967
Zoro #
G702685854
UPC #
072782059675
Country of Origin
Mexico

Dimensions

Label Width
1/2"
Length
11.31 in
Width
8.81 in
Label Length
1 3/4"

Details

Item
Return Address Labels,Sure Fee,PK20000
Labels per Sheet
80
Color
White
Total Number of Labels
20000
Application
Permanent Adhesive
Material
Paper
No. of Labels
20000
Type
Laser
Shape
Rectangle
Adhesive
Permanent
Features
Permanent Adhesive, Smudge-free, Easy Peel, Jam Resistant, Customizable, Stick & Stay,Printable
Print Technology
Laser
Number of Labels per Sheet
80
Finishing
Matte
Number of Sheets
250

Description

Return Address Labels,Sure Fee,PK20000, Package Quantity 20000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.