Round Easy Peel Labels, 2" Dia., Glossy, Clear, 120/Pack
- Mfr # 22825
- Zoro # G204952737
product price:Â
$
39.99
/ea
Key Features
Labels per Sheet
12
Color
Crystal Clear
Application
Permanent
Features
Bleed Resistant, Permanent Adhesive, Customizable, Easy Peel, Jam Resistant, Pop Up Edge, Print-to-the Edge,Printable
Material
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22825
- Zoro #
- G204952737
- UPC #
- 72782228255
- Country of Origin
- United States
- Item
- Promotional Label
- Labels per Sheet
- 12
- Color
- Crystal Clear
- Application
- Permanent
- Features
- Bleed Resistant, Permanent Adhesive, Customizable, Easy Peel, Jam Resistant, Pop Up Edge, Print-to-the Edge,Printable
- Material
- Film
- Adhesive
- Permanent
- Total Number of Labels
- 120
- Shape
- Round
- Finishing
- Glossy
- Number of Sheets
- 10
- Number of Labels per Sheet
- 12
- Print Technology
- Laser
Dimensions
- Label Diameter
- 2"
Description
Avery round easy peel labels, 2" dia., glossy, clear, 120/pack ideal for creating branding or promotional labels. Colors can extend right to the edge of the label. Avery offers free, easy-to-use templates. Laser and inkjet compatible. Provide vivid colors and sharp text. Label size - text: 2" dia.; label color(s): clear; machine compatibility: inkjet printers; laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.