Zoro Homepage

Round Labels, 2 in Diameter, PK120

  • Mfr # 22612

  • Zoro # G216262282


product price: $9.29
/pk 120, $0.08/ea
Sold in multiples of 5 for $46.45

Key Features

Overall Depth
0.123 in
Color
White
Label Maker Tape Finish
Matte
Length
12.09 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22612
Zoro #
G216262282
UPC #
072782226121
Country of Origin
Mexico

Dimensions

Overall Depth
0.123 in
Length
12.09 in
Width
9.44 in
Core Dia.
2 in

Details

Color
White
Label Maker Tape Finish
Matte
Material
Paper
Shape
Round
Item
Round Labels
No. of Labels
120
Adhesive
Permanent

Description

Round Labels, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.