Zoro Homepage

SDS Binder with Chain, Durable

  • Mfr # 77711

  • Zoro # G216261896


product price: $26.35
/ea
Sold in multiples of 6 for $158.10

Key Features

Size
Letter
Binder Ring Size
1-1/2 in
Color
Yellow/Red
Binder Sheet Capacity
375
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77711
Zoro #
G216261896
UPC #
077711777118
Country of Origin
China

Dimensions

Size
Letter
Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
SDS Binder with Chain,Durable
Color
Yellow/Red
Binder Sheet Capacity
375
Number of Pockets
0
Material
Polypropylene
Ring Type
Slant Ring

Description

SDS Binder with Chain,Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.