Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Notarial, Gold, 2Dia 44PK

  • Mfr # AVE05868

  • Zoro # G202499203


product price: $6.59
/pk 44, $0.15/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Gold
Compatible Equipment
Inkjet Printers
Cover Material
Foil, Paper
Label Size
2in
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE05868
Zoro #
G202499203
UPC #
72782058685
Country of Origin
Mexico

Dimensions

Label Size
2in

Details

Item
Mail/Certificate Seals
Color
Gold
Compatible Equipment
Inkjet Printers
Cover Material
Foil, Paper
Adhesive
Permanent Self-Adhesive
Number of Labels
4
Labels Per Unit
44
Shape
Burst

Description

Shiny, metallic gold seals enhance legal documents, certificates, awards, envelopes and more. Permanent adhesive keeps notarial seals secure and flat. Perfect for embossing. Write on or print using your inkjet printer. Notarial labels come on 4" x 6" sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.