Self-Adhesive Mailing Labels for Copiers, 1 x 2-13/16, Clear, 2310/Pack
- Mfr # 5311
- Zoro # G304905954
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Film
Label Width
1"
Shape
Rectangle
Adhesive
Permanent
Application
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5311
- Zoro #
- G304905954
- UPC #
- 72782053116
- Country of Origin
- Mexico
- Item
- Address Label
- Material
- Film
- Shape
- Rectangle
- Adhesive
- Permanent
- Color
- Frosted Clear
- Application
- Permanent
- Total Number of Labels
- 2310
- Labels per Sheet
- 33
- Features
- Permanent Adhesive, Stick & Stay
- Finishing
- Matte
- Number of Sheets
- 70
- Number of Labels per Sheet
- 33
Dimensions
- Label Width
- 1"
- Label Length
- 2 13/16"
Description
Avery self-adhesive mailing labels for copiers, 1 x 2-13/16, clear, 2310/pack labels virtually disappear on white or colored stock. Creates a clean, custom appearance. Label size - text: 1 x 2 13/16; label color(s): clear; machine compatibility: copiers; adhesive: permanent self-adhesive. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.