Zoro Homepage

Self-Adhesive Reinforcement Label, PK560

  • Mfr # 6734

  • Zoro # G802695715


product price: $1.45
/ea
Sold in multiples of 36 for $52.20

Key Features

Color
White
Shape
Round
Adhesive
Permanent
No. of Labels
560
Width
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6734
Zoro #
G802695715
UPC #
072782067342
Country of Origin
Mexico

Dimensions

Width
1.56 in
Length
11.25 in

Details

Item
Self-Adhesive Reinforcement Label,PK560
Color
White
Shape
Round
Adhesive
Permanent
No. of Labels
560
Material
Paper

Description

Self-Adhesive Reinforcement Label,PK560, Package Quantity 560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.