Self Adhesive Removable Labels, PK200
Mfr # 05477
Zoro # G416262235
product price: $6.39
/pk 200, $0.03/eaSold in multiples of 18 for $115.02
Key Features
Label Maker Tape Finish
Matte
Width
4.62 in
Length
7.19 in
Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05477
Zoro #
G416262235
UPC #
072782054779
Country of Origin
Mexico
Dimensions
Width
4.62 in
Length
7.19 in
Overall Depth
0.688 in
Core Dia.
1" x 3"
Details
Label Maker Tape Finish
Matte
Item
Self Adhesive Removable Labels
Material
Paper
Shape
Rectangle
Adhesive
Removable
Color
Neon Orange
No. of Labels
200
Description
Self Adhesive Removable Labels, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.