Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adhesive Removable Laser Id L, PK25

  • Mfr # 6465

  • Zoro # G302658784


product price: $24.99
/pk 25, $1.00/ea
Sold in multiples of 5 for $124.95

Key Features

Length
12.09 in
Width
9.44 in
Color
White
Finish
Matte
Depth
0.258 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6465
Zoro #
G302658784
UPC #
072782064655
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in
Depth
0.258 in
Label Length
11"
Label Width
8 1/2"

Details

Item
ID Label
Color
White
Finish
Matte
Material
Paper
Total Number of Sheets
25
Features
Removable, Stick & Stay
Adhesive Type
Removable
Print Technology
Laser
Total Number of Labels
25
Shape
Rectangle
Number of Labels per Sheet
1
Certification
FSC Certified

Description

Self-Adhesive Removable Laser Id L,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.