Zoro Homepage

Send Reply Piggyback Mailing Label, PK240

  • Mfr # 05735

  • Zoro # G816245128


product price: $13.79
/pk 240, $0.06/ea
Sold in multiples of 5 for $68.95

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Length
12.09 in
Total Number of Labels
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05735
Zoro #
G816245128
UPC #
072782057350
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Send Reply Piggyback Mailing Label
Material
Paper
Shape
Rectangle
Total Number of Labels
240
Color
White
Adhesive
Permanent

Description

Send Reply Piggyback Mailing Label, Package Quantity 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.