Sheet Lifter, Black, Pk2
Mfr # AVE75225
Zoro # G2689806
product price: $2.95
/pk 2, $1.48/eaSold in multiples of 3 for $8.85
Key Features
Color
Black
Material
Plastic
For Use With
Standard 3-Ring Binders
Includes
Two Sheet Lifters
Shape
Triangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE75225
Zoro #
G2689806
UPC #
-
Country of Origin
China
Dimensions
Overall Width
7 in
Overall Height
1/8 in
Compatible Binder Size - Minimum
1 in
Compatible Binder Size - Maximum
3 in
Details
Item
Sheet Lifters
Color
Black
Material
Plastic
For Use With
Standard 3-Ring Binders
Includes
Two Sheet Lifters
Shape
Triangular
Weight
0.088 lbs
For Binder Type
3-Ring Binder
Product Type
Sheet Lifters
Description
Sheet Lifter, Material Plastic, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.