Zoro Homepage

Shipping Address Labels, Laser and, PK250

  • Mfr # 95920

  • Zoro # G402684140


product price: $70.45
/pk 250, $0.28/ea
Sold in multiples of 2 for $140.90

Key Features

Material
Paper
Width
8.81 in
Shape
Rectangle
Color
White
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95920
Zoro #
G402684140
UPC #
072782959203
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.31 in

Details

Item
Shipping Address Labels,Laser and,PK250
Material
Paper
Shape
Rectangle
Color
White
Adhesive
Permanent
Labels per Sheet
1

Description

Shipping Address Labels,Laser and,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.