Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Address Labels, Laser Pr, PK500

  • Mfr # 5912

  • Zoro # G502684101


product price: $86.79
/pk 500, $0.17/ea
Sold in multiples of 2 for $173.58
Free Shipping & Returns

Key Features

Material
Paper
Width
8.81 in
Shape
Rectangle
Adhesive
Permanent
Length
11.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5912
Zoro #
G502684101
UPC #
072782059125
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.31 in

Details

Item
Shipping Address Labels,Laser Pr,PK500
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
500
Color
White

Description

Shipping Address Labels,Laser Pr,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.