Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Address Labels, Laser Pr, PK500

  • Mfr # 91200

  • Zoro # G502658782


product price: $154.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Material
Paper
Width
9.44 in
Label Width
8 1/2"
Shape
Full Sheet
Total Number of Labels
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91200
Zoro #
G502658782
UPC #
072782912000
Country of Origin
Mexico

Dimensions

Width
9.44 in
Label Width
8 1/2"
Length
11.94 in
Label Length
11"

Details

Item
Shipping Label
Material
Paper
Shape
Full Sheet
Total Number of Labels
500
Adhesive
Permanent
Labels per Sheet
1
Color
White
Label Type
Full Sheet
Application
Permanent Adhesive
Features
Permanent Adhesive, Jam-free, Smudge Resistant, Stick & Stay, Customizable,Printable
Finishing
Matte
Number of Sheets
500
Print Technology
Laser
Label Format
Full Sheet
Number of Labels per Sheet
1

Description

Shipping Address Labels,Laser Pr,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.