Zoro Homepage

Shipping Label, 2" Label W, 10 Labels per Sheet Neon Yellow

  • Mfr # 5978

  • Zoro # G204952720


product price: $64.75
/ea

Key Features

Labels per Sheet
10
Color
Neon Yellow
Label Width
2"
Shape
Rectangle
Application
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5978
Zoro #
G204952720
UPC #
72782059781
Country of Origin
Mexico

Dimensions

Label Width
2"
Label Length
4"

Details

Item
Shipping Label
Labels per Sheet
10
Color
Neon Yellow
Shape
Rectangle
Application
Permanent
Adhesive
Permanent
Features
Permanent Adhesive, Stick & Stay, Smudge Resistant, Jam Resistant,Printable
Material
Paper
Total Number of Labels
150
Type
Laser
Number of Sheets
15
Print Technology
Laser
Finishing
Matte
Number of Labels per Sheet
10

Description

Avery high-visibility laser labels, 2 x 4, assorted neons, 150/pack capture attention with these high-visibility labels ideal for priority messages, addressing, color-coding, and identification, warning labels and more. Get noticed with eye-catching color. Label size - text: 2 x 4; label color(s): assorted neon; machine compatibility: laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.