
Shipping Label, 2" Label W, 10 Labels per Sheet White
Mfr # 8253
Zoro # G004935213
product price: $39.55
/eaKey Features
Labels per Sheet
10
Color
White
Label Width
2"
Type
Inkjet
Application
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8253
Zoro #
G004935213
UPC #
72782082536
Country of Origin
Mexico
Dimensions
Label Width
2"
Label Length
4"
Details
Item
Shipping Label
Labels per Sheet
10
Color
White
Type
Inkjet
Application
Permanent
Features
Permanent Adhesive, Customizable, Jam Resistant
Material
Paper
Adhesive
Permanent
Total Number of Labels
200
Shape
Rectangle
Number of Sheets
20
Finishing
Matte
Number of Labels per Sheet
10
Print Technology
Inkjet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.