Zoro Homepage

Shipping Label, 3 21/64" Label W, 6 Labels per Sheet White

  • Mfr # 8254

  • Zoro # G602685718


product price: $17.79
/pk 120, $0.15/ea
Sold in multiples of 5 for $88.95

Key Features

Labels per Sheet
6
Color
White
Label Width
3 21/64"
Length
12.09 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8254
Zoro #
G602685718
UPC #
072782082543
Country of Origin
Mexico

Dimensions

Label Width
3 21/64"
Length
12.09 in
Width
9.44 in
Label Length
4"

Details

Item
Shipping Label
Labels per Sheet
6
Color
White
Material
Paper
Total Number of Labels
120
Adhesive
Permanent
Application
Permanent Adhesive
No. of Labels
120
Shape
Rectangle
Features
Repositionable, Permanent Adhesive, Jam Resistant, Customizable,Printable
Finishing
Matte
Number of Labels per Sheet
6
Print Technology
Laser
Number of Sheets
20

Description

Color Printing Labels,Sure Feed,PK120, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.