Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Label, 3 21/64" Label W, 6 Labels per Sheet White

  • Mfr # 8254

  • Zoro # G604935224


product price: $42.39
/ea

Key Features

Labels per Sheet
6
Color
White
Label Width
3 21/64"
Shape
Rectangle
Total Number of Labels
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8254
Zoro #
G604935224
UPC #
72782082543
Country of Origin
Mexico

Dimensions

Label Width
3 21/64"
Label Length
4"

Details

Item
Shipping Label
Labels per Sheet
6
Color
White
Shape
Rectangle
Total Number of Labels
120
Adhesive
Permanent
Material
Paper
Features
Repositionable, Permanent Adhesive, Jam Resistant, Customizable,Printable
Application
Permanent Adhesive
Print Technology
Laser
Number of Sheets
20
Number of Labels per Sheet
6
Finishing
Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.