Zoro Homepage

Shipping Labels, 8.5 in x 11 in, PK10

  • Mfr # 22512

  • Zoro # G516245848


product price: $14.25
/pk 10, $1.43/ea
Sold in multiples of 5 for $71.25

Key Features

Material
Film
Width
9.44 in
Shape
Rectangle
Total Number of Labels
10
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22512
Zoro #
G516245848
UPC #
072782225124
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Shipping Labels
Material
Film
Shape
Rectangle
Total Number of Labels
10
Adhesive
Permanent
Color
Clear

Description

Shipping Labels, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.