Shipping Labels for Color Laser & Copier, 3 x 3-3/4, Matte White, 150/Pack
- Mfr # 6874
- Zoro # G004905872
product price:
$
53.15
/ea
Key Features
Material
Paper
Label Width
3"
Shape
Rectangle
Labels per Sheet
6
Standards
FSC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6874
- Zoro #
- G004905872
- UPC #
- 72782068745
- Country of Origin
- Mexico
Dimensions
- Label Width
- 3"
- Label Length
- 3 3/4"
Details
- Item
- Shipping Label
- Material
- Paper
- Shape
- Rectangle
- Labels per Sheet
- 6
- Standards
- FSC Certified
- Color
- White
- Adhesive
- Permanent
- Application
- Permanent Adhesive
- Total Number of Labels
- 150
- Features
- Bleed Resistant, Stick & Stay, Jam Resistant, Print-to-the Edge, Customizable, Permanent Adhesive, Printable
- Finishing
- Matte
- Print Technology
- Laser
- Number of Sheets
- 25
- Number of Labels per Sheet
- 6
Description
Avery® Shipping Labels, Sure Feed, 3" x 3-3/4" , 150 Labels (6874) - 3" Width x 3-3/4" Length - Permanent Adhesive - Rectangle - Laser - Matte - White - Paper - Print-to-the Edge, Permanent Adhesive, Jam Resistant, Bleed Resistant, Customizable, Stick & Stay - 6-/ Sheet - 25 Total Sheets - 150 Total Label(s) - 150-/ Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.