Zoro Homepage

Shipping Labels for Copiers, Per, PK1000

  • Mfr # 5352

  • Zoro # G002684069


product price: $42.45
/pk 1000, $0.04/ea
Sold in multiples of 5 for $212.25

Key Features

Material
Paper
Width
8.81 in
Label Width
2"
Shape
Rectangle
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352
Zoro #
G002684069
UPC #
072782053529
Country of Origin
Mexico

Dimensions

Width
8.81 in
Label Width
2"
Length
11.31 in
Label Length
4 1/4"

Details

Item
Shipping Label
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
1000
Standards
FSC Certified
Application
Permanent Adhesive
Adhesive
Permanent
Features
Customizable, Permanent Adhesive
Number of Labels per Sheet
10
Finishing
Matte
Number of Sheets
100

Description

Shipping Labels for Copiers,Per,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.