Shop AVERY
See all product information
Create Account
Shipping Labels for Laser and Ink Jet Printers, 2 x 4, White, 100/Pack
- Mfr # 18163
- Zoro # G304905893
product price:
$
13.89
/ea
Sold in multiples of 3 for
$41.67
Key Features
Material
Paper
Label Width
2"
Shape
Rectangle
Application
Permanent Adhesive
Labels per Sheet
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18163
- Zoro #
- G304905893
- UPC #
- 72782181635
- Country of Origin
- Mexico
Dimensions
- Label Width
- 2"
- Label Length
- 4"
Details
- Item
- Shipping Label
- Material
- Paper
- Shape
- Rectangle
- Application
- Permanent Adhesive
- Labels per Sheet
- 10
- Adhesive
- Permanent
- Total Number of Labels
- 100
- Standards
- FSC Certified
- Color
- White
- Features
- Permanent Adhesive, Jam Resistant, Smudge Resistant, Customizable,Printable
- Print Technology
- Laser
- Number of Sheets
- 10
- Finishing
- Matte
- Number of Labels per Sheet
- 10
Description
Avery® Shipping Labels, Sure Feed®, 2" x 4" , 100 Labels (18163) - 2" Width x 4" Length - Permanent Adhesive - Rectangle - Laser, Inkjet - Matte - White - Paper - Permanent Adhesive, Jam Resistant, Customizable, Smudge Resistant - 10-/ Sheet - 10 Total Sheets - 100 Total Label(s) - 100-/ Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.