Shipping Labels, Permanent Adhesive, PK10
Mfr # 18665
Zoro # G116245798
product price: $14.25
/pk 10, $1.43/eaSold in multiples of 5 for $71.25
Key Features
Material
Film
Width
9.44 in
Shape
Rectangle
Length
12.09 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18665
Zoro #
G116245798
UPC #
072782186654
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Shipping Labels
Material
Film
Shape
Rectangle
Adhesive
Permanent
Color
Clear
Total Number of Labels
10
Description
Shipping Labels, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.