Zoro Homepage

Shipping Labels, PK250

  • Mfr # 06528

  • Zoro # G416245092


product price: $34.85
/pk 250, $0.14/ea
Sold in multiples of 5 for $174.25

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Total Number of Labels
250
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06528
Zoro #
G416245092
UPC #
072782065287
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Shipping Labels
Material
Paper
Shape
Rectangle
Total Number of Labels
250
Adhesive
Permanent
Color
White

Description

Shipping Labels, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.