Zoro Homepage

Shipping Labels, PK40

  • Mfr # 27950

  • Zoro # G616245816


product price: $7.15
/pk 40, $0.18/ea
Sold in multiples of 5 for $35.75

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Color
White
Labels per Sheet
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27950
Zoro #
G616245816
UPC #
072782279509
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Shipping Labels
Material
Paper
Shape
Rectangle
Color
White
Labels per Sheet
4
Adhesive
Permanent

Description

Shipping Labels, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.