Shipping Labels, PK500
Mfr # 08363
Zoro # G016245867
product price: $24.69
/pk 500, $0.05/eaSold in multiples of 5 for $123.45
Key Features
Material
Paper
Width
8.81 in
Shape
Rectangle
Adhesive
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08363
Zoro #
G016245867
UPC #
072782083632
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.31 in
Details
Item
Shipping Labels
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Color
White
Total Number of Labels
500
Description
Shipping Labels, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.