
Shipping Labels, Sure Feed Techn, PK1000
Mfr # 95935
Zoro # G802658680
product price: $68.79
/pk 1000, $0.07/eaSold in multiples of 2 for $137.58
Key Features
Material
Paper
Width
8.81 in
Shape
Rectangle
Labels per Sheet
4
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95935
Zoro #
G802658680
UPC #
072782959357
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.31 in
Details
Item
Shipping Labels,Sure Feed Techn,PK1000
Material
Paper
Shape
Rectangle
Labels per Sheet
4
Adhesive
Permanent
Color
White
Description
Shipping Labels,Sure Feed Techn,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.