Zoro Homepage

Shipping Labels, Sure Feed Techn, PK1500

  • Mfr # 95940

  • Zoro # G702684017


product price: $68.79
/pk 1500, $0.05/ea
Sold in multiples of 2 for $137.58

Key Features

Material
Paper
Width
8.81 in
Shape
Rectangle
Color
White
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95940
Zoro #
G702684017
UPC #
072782959401
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.31 in

Details

Item
Shipping Labels,Sure Feed Techn,PK1500
Material
Paper
Shape
Rectangle
Color
White
Adhesive
Permanent
Labels per Sheet
6

Description

Shipping Labels,Sure Feed Techn,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.