Zoro Homepage

Shipping Labels, Sure Feed Techn, PK2500

  • Mfr # 95945

  • Zoro # G702684130


product price: $79.99
/pk 2500, $0.03/ea
Sold in multiples of 2 for $159.98
Free Shipping & Returns

Key Features

Material
Paper
Width
8.81 in
Shape
Rectangle
Labels per Sheet
10
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95945
Zoro #
G702684130
UPC #
072782959456
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.31 in

Details

Item
Shipping Labels,Sure Feed Techn,PK2500
Material
Paper
Shape
Rectangle
Labels per Sheet
10
Color
White
Adhesive
Permanent

Description

Shipping Labels,Sure Feed Techn,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.