
Shipping Labels, TrueBlock Techn, PK1000
Mfr # 95900
Zoro # G202658709
product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Material
Paper
Width
9.44 in
Label Width
5 1/2"
Shape
Rectangle
Application
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95900
Zoro #
G202658709
UPC #
072782959005
Country of Origin
Mexico
Dimensions
Width
9.44 in
Label Width
5 1/2"
Length
11.94 in
Label Length
8 1/2"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Application
Permanent Adhesive
Total Number of Labels
1000
Standards
FSC Certified
Labels per Sheet
2
Color
White
Adhesive
Permanent
Features
Permanent Adhesive, Smudge Resistant, Stick & Stay, Customizable, Jam Resistant,Printable
Number of Sheets
500
Finishing
Matte
Print Technology
Laser
Number of Labels per Sheet
2
Description
Shipping Labels,TrueBlock Techn,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.