Zoro Homepage

Shipping Labels, TrueBlock Technol, PK20

  • Mfr # 5292

  • Zoro # G102658618


product price: $4.85
/pk 20, $0.24/ea
Sold in multiples of 18 for $87.30

Key Features

Material
Paper
Width
4.62 in
Shape
Rectangle
Total Number of Labels
20
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5292
Zoro #
G102658618
UPC #
072782052928
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in

Details

Item
Shipping Labels,TrueBlock Technol,PK20
Material
Paper
Shape
Rectangle
Total Number of Labels
20
Color
White
Adhesive
Permanent

Description

Shipping Labels,TrueBlock Technol,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.