
Shipping Labels w/ Paper Receipts, PK50
Mfr # 5127
Zoro # G102658793
product price: $23.49
/pk 50, $0.47/eaSold in multiples of 5 for $117.45
Key Features
Material
Paper
Width
8.81 in
Shape
Rectangle
Application
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5127
Zoro #
G102658793
UPC #
072782051273
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.31 in
Label Length
7 5/8"
Details
Item
Shipping Label
Material
Paper
Shape
Rectangle
Application
Permanent
Color
White
Standards
FSC Certified
Adhesive
Permanent
Total Number of Labels
50
Labels per Sheet
1
Features
Jam-free, Smudge-free, Permanent Adhesive
Number of Sheets
50
Finishing
Matte
Print Technology
Laser
Number of Labels per Sheet
1
Description
Shipping Labels w/ Paper Receipts,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.