
Shipping Labels with Sure Feed fo, PK150
Mfr # 6874
Zoro # G102658724
product price: $20.15
/pk 150, $0.13/eaSold in multiples of 5 for $100.75
Key Features
Material
Paper
Width
9.44 in
Shape
Rectangle
Total Number of Labels
150
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6874
Zoro #
G102658724
UPC #
072782068745
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Shipping Labels with Sure Feed fo,PK150
Material
Paper
Shape
Rectangle
Total Number of Labels
150
Color
White
Adhesive
Permanent
Description
Shipping Labels with Sure Feed fo,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.