Zoro Homepage

Shipping Labels w/Paper Receipts a, PK25

  • Mfr # 8127

  • Zoro # G302658777


product price: $13.99
/pk 25, $0.56/ea
Sold in multiples of 5 for $69.95

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Color
White
Total Number of Labels
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8127
Zoro #
G302658777
UPC #
072782081270
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Shipping Label
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
25
Adhesive
Permanent
Labels per Sheet
1
Application
Permanent
Features
Permanent Adhesive, Smudge-free, Jam-free,Printable
Number of Sheets
25
Finishing
Matte
Print Technology
Inkjet
Number of Labels per Sheet
1

Description

Shipping Labels w/Paper Receipts a,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.