
Show-Off Economy View 3 Ring Binder, 1
Mfr # 12018
Zoro # G002683802
product price: $5.39
/eaSold in multiples of 12 for $64.68
Key Features
Number of Pockets
2
Binder Ring Size
1 in
Material
Polypropylene
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Ring Type
Round Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12018
Zoro #
G002683802
UPC #
077711120181
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Details
Item
Show-Off Economy View 3 Ring Binder,1"
Number of Pockets
2
Material
Polypropylene
Ring Type
Round Ring
Binder Sheet Capacity
175
Description
Show-Off Economy View 3 Ring Binder,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.