Zoro Homepage

Show-Off Economy View 3 Ring Binder, 2

  • Mfr # 12050

  • Zoro # G802683781


product price: $7.95
/ea
Sold in multiples of 12 for $95.40

Key Features

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Number of Pockets
2
Binder Ring Size
2 in
Ring Type
Round Ring
Binder Sheet Capacity
375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12050
Zoro #
G802683781
UPC #
077711120501
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
2 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Show-Off Economy View 3 Ring Binder,2"
Number of Pockets
2
Ring Type
Round Ring
Binder Sheet Capacity
375

Description

Show-Off Economy View 3 Ring Binder,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.